This item is Discontinued.

Quoizel Acacia 2-Light Matte Black Bath Light ACA8613MBK

Acacia 2-Light Matte Black Bath Light (Discontinued)

  • Mfr # ACA8613MBK
  • Zoro # G906152732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA8613MBK
Zoro #
G906152732
UPC #
611728342152
Country of Origin
China

Dimensions

Length
9
Width
14
Diameter
14
Depth (In)
6.5

Details

Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.