
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA1614MBK
Zoro #
G306152783
UPC #
611728343234
Country of Origin
China
Dimensions
Length
6.5
Width
14
Diameter
14
Depth (In)
14
Overall Width (In)
14
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Lighting Certification
ETL
Housing Material
Steel
Lamp Included
No
Fixture Wattage
60
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.