
Acacia 3-Light Brushed Nickel Chandelier
Mfr # ACA5020BN
Zoro # G306152578
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA5020BN
Zoro #
G306152578
UPC #
611728343692
Country of Origin
China
Dimensions
Diameter
20
Length
20.25
Width
20
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Standards
ETL Listed
Lighting Certification
ETL
Number of Lights
3
Color
Nickel
Watts
100
Voltage
120v
Lamp Included
No
Dimmable
Yes
Collection
Acacia
Material
Steel
FINISH
Brushed Nickel
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.