
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA8623MBK
Zoro #
G606152988
UPC #
611728342107
Country of Origin
China
Dimensions
Length
9
Width
21.5
Diameter
21.5
Depth (In)
6.5
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.