
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA8627MBK
Zoro #
G706152987
UPC #
611728342169
Country of Origin
China
Dimensions
Length
9
Width
28
Diameter
28
Depth (In)
6.5
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Acacia
Shade Material
Steel
Dimmable
Yes
Fixture Wattage
100
Standards
ETL Listed
Housing Material
COASTAL ARMOUR ALUMINUM
Lamp Included
No
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.