Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adelaide Semi Flush 3 Lights Matte Black

  • Mfr # ADL1716MBK

  • Zoro # G512348680


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Adelaide
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
Canopy Size
4.75"W X 4.75"L
MAX WATTAGE
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL1716MBK
Zoro #
G512348680
UPC #
611728357958
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 4.75"L
Cord Length
8 Ft
Chain Length
4"
Shade Dimensions
2.00 x 2.00 Top 12.00 x 12.00 Bottom 10.00 Side

Details

Fixture Series
Adelaide
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
3
MAX WATTAGE
60W
Standards
ETL Listed
Design Style
Transitional
Bulb Base Type
Candelabra
Base Material
STEEL
FINISH
Matte Black
Voltage
120V

Description

Matte black and crystal make a beautiful, unexpected pairing. The Adelaide series, available as a semi-flush mount, pendant, or chandelier, is a study in contrast with a hint of French country style. Whether above a dining table or perched in a powder room, Adelaide illuminates curiosity and charisma.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.