Zoro Homepage

Adler Chandelier 8 Lights Brushed Nickel

  • Mfr # PCADR5030BN

  • Zoro # G312348811


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Glass Finish
Clear Bubble Acrylic
Collection
Adler
Voltage
120V
Standards
ETL Listed
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCADR5030BN
Zoro #
G312348811
UPC #
611728370636
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.00 x 5.00 Top 2.75 x 2.75 Bottom 4.75 Side

Details

Item
Chandelier
Glass Finish
Clear Bubble Acrylic
Collection
Adler
Voltage
120V
Standards
ETL Listed
Lamp Included
Y
Material
STEEL
Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

Create a sleek and contemporary look with Adler, part of the popular Platinum by Quoizel collection. Choose from a brushed nickel finish with clear bubble acrylic shades or matte black with clear acrylic shades and subtle marble detailing. Whichever you choose, the Adler chandelier embraces minimalist design with a hint of sparkle, and the integrated LED technology emits an ambient, energy-saving glow.


  • •Product Finish: Nickel
  • •Product Shade: Clear Bubble Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.