
Admiral Outdoor Wall Lantern
Mfr # AMR8410MB
Zoro # G406150412
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Includes
Installation Guide
Voltage
120v
Width
10
Length
19.75
Finish
Mottled Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMR8410MB
Zoro #
G406150412
UPC #
611728315606
Country of Origin
China
Dimensions
Width
10
Length
19.75
Dia. (In.)
10
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Mottled Black
Glass Color
Black
Lamp Included
No
Housing Material
Aluminum
Lamp Type
Incandescent
Lighting Certification
ETL
Fixture Wattage
150
Description
Enhance the exterior of your home with the Admiral collection. A lantern-shaped silhouette finished in mottled black gives this fixture a coastal-inspired feel. Aluminum cages protect the clear glass shade while also adding an interesting design element. Admiral is available as a hanging lantern, wall lantern, and even post lantern. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.