Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alana Chandelier

  • Mfr # ANA5008K

  • Zoro # G106153225


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Mystic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANA5008K
Zoro #
G106153225
UPC #
611728272954
Country of Origin
China

Dimensions

Length
30
Width
30
Diameter
30

Details

Item
Chandelier
Housing Finish
Mystic Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Number of Lights
8
Lamp Included
No
Material
Steel
Lighting Certification
ETL
Watts
60
Standards
ETL Listed
Color
Black
Collection
Alana
Dimmable
Yes
Voltage
120v
FINISH
Mystic Black

Description

A dual finish and fluted crystal bring sophistication and style to the Alana Collection. The deep Mystic Black finish on the fixture body is complimented with Brushed Nickel accents. Each candle cover is fluted adding dimension and depth to the crystal-glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.