Leila Chandelier, 2-Light, 12 In.W x 62 In.L x 9.5 In.H, Brushed Nickel/White Linen
- Mfr # 744-62L-BN
- Zoro # G511799391
product price:Â
$
376.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Number of Lights
2
Width
12 in
Collection
Leila
Lamp Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 744-62L-BN
- Zoro #
- G511799391
- UPC #
- 685659190274
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Length
- 62 in
- Height
- 9.5 in
- Cord/Wire Length
- 170"
- Chain Length
- Rods: 4x24"+2x12"+1x6"+1x3"
- Canopy Dimensions
- 5.9"L x 5.9"W
Details
- Item
- Chandelier
- Finish
- Brushed Nickel
- Dimmable
- Yes
- Number of Lights
- 2
- Collection
- Leila
- Lamp Watts
- 60
- Standards
- UL/ CUL Certified
- Location Rating
- Damp
- Frame Material
- Steel
- Shade Finish/Color
- White Linen
- Bulb Base
- Medium
- Bulbs Included
- No
- Shade Material
- Fabric
Description
Highlighting modern simplicity and elegance, this chic two-light linear chandelier is stunning over a kitchen island or spanning a living room seating area. Its clean lines are accentuated with a crisp brushed nickel finish over steel construction, while a pair of white linen empire shades are beautiful and timeless in any room. Casting inviting illumination for tasks and ambiance, this chandelier is a stylish fit in myriad spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.