Zoro Homepage

Anchorage Outdoor Wall 1 Light Matte Black

  • Mfr # ANC8407MBK

  • Zoro # G212347396


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Anchorage
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANC8407MBK
Zoro #
G212347396
UPC #
611728366837
Country of Origin
China

Dimensions

Cord Length
8 Ft
Chain Length
4"
Canopy Size
4.75"W X 4.75"L
Backplate Width
4.5"
Backplate Height
5.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Anchorage
Watts
100W
Standards
ETL Listed
Number of Light Bulbs Required
1
Glass Finish
Clear Seedy Glass
Fixture Type
Medium
Design Style
Transitional
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Inspired by jewelry, simplified lines and mixed metals give Anchorage wall lanterns an elegant feel. A sleek matte black frame pairs with clear seedy glass panels for a beautiful contrast, while a gold chain detail adds a hint of modern shine. Flank your front door with a pair of Anchorage sconces - or light up your porch or backyard to create the perfect setting for outdoor entertainment. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Design Style: Modern
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.