Zoro Homepage

Andrews Vanity Light

  • Mfr # ANW8603C

  • Zoro # G306151977


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
9
Width
22
Housing Finish
Polished Chrome
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANW8603C
Zoro #
G306151977
UPC #
611728307793
Country of Origin
China

Dimensions

Length
9
Width
22
Diameter
22
Depth (In)
7

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
60
Dimmable
Yes
Lamp Included
Yes
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting

Description

The ageless style of the Andrews Bath Collection is synonymous with classic industrial design. The clear glass shades encircle the sockets and appear as though they are floating over the vintage filament bulbs. The Antique Nickel finish on the fixture body completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.