Zoro Homepage

Andrews Vanity Light

  • Mfr # ANW8603EK

  • Zoro # G006151956


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
9
Width
22
Housing Finish
Earth Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANW8603EK
Zoro #
G006151956
UPC #
611728295410
Country of Origin
China

Dimensions

Length
9
Width
22
Diameter
22
Depth (In)
7

Details

Color
Black
Item
Vanity Light
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Andrews
Shade Material
Steel
Lighting Certification
ETL
Housing Material
STEEL
Lamp Included
Yes
Fixture Wattage
60
Standards
ETL Listed
Dimmable
Yes
Bulb Base Type
Medium Base
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor

Description

The ageless style of the Andrews Bath Collection is synonymous with classic industrial design. The clear glass shades encircle the sockets and appear as though they are floating over the vintage filament bulbs. The Antique Nickel finish on the fixture body completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.