Zoro Homepage

Angora 3-Light Matte Black Flush Mount

  • Mfr # QFL5636MBK

  • Zoro # G506153436


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL5636MBK
Zoro #
G506153436
UPC #
611728358962
Country of Origin
China

Dimensions

Length
5.5
Width
15
Diameter
15
Depth (In)
15
Overall Width (In)
15

Details

Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Fixture Wattage
75
Color
Black
Housing Material
Steel
Lamp Included
No
Lighting Certification
ETL
Includes
Installation Guide
Standards
ETL Listed
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Matte Black

Description

Make a bold statement with the Angora flush mount. A hammered glass shade takes center stage, giving off a coastal vibe with its flowing wave-like pattern. A handsome matte black frame ties the look together and creates a beautiful contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.