
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARI2817WS
Zoro #
G306152547
UPC #
611728345573
Country of Origin
China
Dimensions
Length
10
Width
17
Diameter
17
Details
Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Aria
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Includes
Installation Guide
Material
STEEL
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Watts
100
FINISH
Weathered Brass
Description
Aria spotlights timeless style. This collection of island lights, chandeliers, pendants and semi-flush mounts with opal glass shades is available in two completely classic finishes Choose from antique polished nickel or warm weathered brass - either way you can't go wrong.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.