This item is Discontinued.

Quoizel Aria 5-Light Antique Polished Nickel Chandelier ARI5026AP

Aria 5-Light Antique Polished Nickel Chandelier (Discontinued)

  • Mfr # ARI5026AP
  • Zoro # G506152248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARI5026AP
Zoro #
G506152248
UPC #
611728343364
Country of Origin
China

Dimensions

Diameter
26
Width
26
Length
15

Details

Item
Chandelier
Housing Finish
Antique Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Collection
Aria
Color
Nickel
Watts
100
Standards
ETL Listed
Voltage
120v
Dimmable
Yes
Lighting Certification
ETL
Material
Steel
Lamp Included
No
Number of Lights
5
FINISH
Antique Polished Nickel

Description

Aria spotlights timeless style. This collection of island lights, chandeliers, pendants and semi-flush mounts with opal glass shades is available in two completely classic finishes Choose from antique polished nickel or warm weathered brass - either way you can't go wrong.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.