
Aria 9-Light Antique Polished Nickel Chandelier
Mfr # ARI5034AP
Zoro # G606152353
product price:Â $1,059.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Housing Finish
Antique Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Collection
Aria
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARI5034AP
Zoro #
G606152353
UPC #
611728344668
Country of Origin
China
Dimensions
Width
34
Diameter
34
Length
28
Details
Item
Chandelier
Housing Finish
Antique Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Collection
Aria
Dimmable
Yes
Color
Nickel
Watts
100
Standards
ETL Listed
Material
Steel
Number of Lights
9
Lighting Certification
ETL
Voltage
120v
Lamp Included
No
FINISH
Antique Polished Nickel
Description
Aria spotlights timeless style. This collection of island lights, chandeliers, pendants and semi-flush mounts with opal glass shades is available in two completely classic finishes Choose from antique polished nickel or warm weathered brass - either way you can't go wrong.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.