Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Gramercy Park 3 Light Classic Old English Bronze with Blown Hammered Glass Shades Chandelier
- Mfr # 87183-OEB
- Zoro # G710385081
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Old English Bronze
Glass Color
Blown Hammered
Standards
UL/CUL
Number of Lights
3
Safety Rated
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87183-OEB
- Zoro #
- G710385081
- UPC #
- 46335996878
- Country of Origin
- China
- Housing Finish
- Old English Bronze
- Glass Color
- Blown Hammered
- Standards
- UL/CUL
- Number of Lights
- 3
- Safety Rated
- Dry
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
The Gramercy Park Collection comes in Old English Bronze with Blown Hammered glass. This Traditional Gramercy Park 3 Light Chandelier will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.