
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARI5034WS
Zoro #
G306152325
UPC #
611728344644
Country of Origin
China
Dimensions
Length
28
Width
34
Diameter
34
Details
Item
Chandelier
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Brass
Lighting Certification
ETL
Material
Steel
Dimmable
Yes
Lamp Included
No
Voltage
120v
Description
Aria spotlights timeless style. This collection of island lights, chandeliers, pendants and semi-flush mounts with opal glass shades is available in two completely classic finishes Choose from antique polished nickel or warm weathered brass - either way you can't go wrong.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.