Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asheville Chandelier

  • Mfr # TFAS5003VA

  • Zoro # G206152326


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Diameter
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFAS5003VA
Zoro #
G206152326
UPC #
611728198742
Country of Origin
China

Dimensions

Diameter
23
Width
23
Length
22.25

Details

Item
Chandelier
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Voltage
120v
Lamp Included
No
Dimmable
Yes
Standards
ETL Listed
Collection
Asheville
Material
Steel
Watts
100
Description/Special Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Number of Lights
3
Lighting Certification
ETL
Color
Bronze
FINISH
Valiant Bronze

Description

Gentle scrollwork and Tiffany style in a classic pattern brings sophistication to the Asheville Collection. The Tiffany glass is hand assembled using the copper foil method developed by Louis Comfort Tiffany. The Valiant Bronze finish anchors the traditional styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.