
Asheville Linear Chandelier
Mfr # TFAS442VA
Zoro # G006152311
product price: $797.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Collection
Asheville
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFAS442VA
Zoro #
G006152311
UPC #
611728315200
Country of Origin
China
Dimensions
Width
42
Length
11.5
Diameter
42
Details
Item
Chandelier
Housing Finish
Valiant Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Collection
Asheville
Lamp Included
No
Watts
100
Standards
ETL Listed
Lighting Certification
ETL
Voltage
120v
Number of Lights
4
Material
Steel
Dimmable
Yes
Color
Bronze
FINISH
Valiant Bronze
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.