
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASR1512PK
Zoro #
G406152164
UPC #
611728344637
Country of Origin
China
Dimensions
Length
20.5
Width
12
Diameter
12
Details
Color
Nickel
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Includes
Installation Guide
Description
Set your Art Deco dreams aglow with Aster. This stylish mini pendant features a clear ribbed glass shade and choice of polished nickel or weathered brass finish. This glamorous style adds luster to powder rooms, entryways, or anywhere you want to make a statement, tastefully.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.