
Audley Chandelier
Mfr # ADY5009OZ
Zoro # G506153528
product price: $850.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADY5009OZ
Zoro #
G506153528
UPC #
611728298954
Country of Origin
China
Dimensions
Length
34.5
Width
33
Diameter
33
Details
Item
Chandelier
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Dimmable
Yes
Number of Lights
9
Voltage
120v
Watts
60
Standards
ETL Listed
Lighting Certification
ETL
Collection
Audley
Color
Bronze
Material
Steel
Lamp Included
No
FINISH
Old Bronze
Description
Delicate linen shades add a touch of chic sophistication to the Audley's traditional design. A classic silhouette in oil-rubbed bronze is updated with lustrous gold accents, offering versatility in both style and setting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.