Shop Z-LITE
See all product information
Create Account
Beau Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12.75 In.H, Matte Black/Clear
- Mfr # 740P-17L-MB
- Zoro # G511800073
product price:Â
$
2,008.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60 W
Dimmable
Yes
Material
Steel
Collection
Beau
Standards
CUL/cETLu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740P-17L-MB
- Zoro #
- G511800073
- UPC #
- 685659182378
- Country of Origin
- China
- Item
- Linear Chandelier
- Fixture Wattage
- 60 W
- Finish
- Matte Black
- Dimmable
- Yes
- Material
- Steel
- Collection
- Beau
- Standards
- CUL/cETLu
- Series
- Beau
- Lamp Watts
- 60
- Style
- Transitional, Transitional, Modern, Mid-century, Modern, Industrial
- Number of Lights
- 17
- Shade Material
- Glass
- Rated Location
- Dry
- Shade Finish
- Clear
- Bulb Base
- Medium
- Bulbs Included
- No
- Location Rating
- Dry
- Frame Material
- Steel
- Shade Finish/Color
- Clear
- Frame Finish
- Matte Black
Dimensions
- Height
- 12.75 in
- Length
- 42 in
- Width
- 18 in
- Cord/Wire Length
- 170"
- Canopy Dimensions
- 42"L x 18"W
Description
Customize a modern space through the organic artistry of lighting, choosing this 17-light chandelier to highlight an island, bar, or living area. Delicate fluted glass shades arrange in a minimalist silhouette with maximal impact, offering an organic perspective. Bold matte black finish metal comes to life in a sleek canopy when bulbs are illuminated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.