Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aviary Linear Chandelier

  • Mfr # AVY654PK

  • Zoro # G406152621


product price: $1,198.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Housing Finish
Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVY654PK
Zoro #
G406152621
UPC #
611728272992
Country of Origin
China

Dimensions

Length
25.5
Diameter
54
Width
54

Details

Item
Chandelier
Housing Finish
Polished Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Number of Lights
6
Watts
60
Material
Stainless Steel
Lighting Certification
ETL
Collection
Aviary
Lamp Included
No
Dimmable
Yes
Standards
ETL Listed
Voltage
120v
Color
Nickel
FINISH
Polished Nickel

Description

With a clean, simplistic design that suits a variety of home décor styles, the Aviary Collection is classic style with a minimalistic effect. The slender candle sleeves come in white for an elegant look but are also provided in sleek Polished Nickel to match the finish of this beautiful collection. This series is also available in a rich Palladian Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.