Zoro Homepage

Aviva Semi Flush Led Light Matte Black

  • Mfr # PCAVI1713MBK

  • Zoro # G412348872


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Aviva
Indoor/Outdoor
Indoor
Cord Length
6 In
Base Material
STEEL
Shade Dimensions
3.50 x 3.50 Top 6.00 x 6.00 Bottom 6.50 Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAVI1713MBK
Zoro #
G412348872
UPC #
611728357019
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 x 3.50 Top 6.00 x 6.00 Bottom 6.50 Side

Details

Fixture Series
Aviva
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Base Material
STEEL
FINISH
Matte Black
Design Style
Farmhouse
Voltage
120V
Standards
ETL Listed
BULB INCLUDED
Y

Description

The Aviva light cascades into style with tones of white and polished chrome. Also available in a matte black finish, this semi-flush mount features an integrated LED light source. Use it in a home office to add avant-garde, sculptural style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.