Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aydin Linear Chandelier Led Light Matte Black

  • Mfr # PCAYD238MBK

  • Zoro # G312348705


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Material
STEEL
Style
Farmhouse
Cord Length
6 In
Collection
Aydin
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAYD238MBK
Zoro #
G312348705
UPC #
611728371336
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 x 3.50 Top 6.00 x 6.00 Bottom 6.50 Side

Details

Item
Island Light
Material
STEEL
Style
Farmhouse
Collection
Aydin
Voltage
120V
Lamp Included
Y
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Contemporary and sleek, Aydin makes a perfect addition to the Platinum by Quoizel collection. The island light offers a multi-layered sculptural design in a strong matte black finish. A built-in LED light source completes the modern look and creates a soft glow - perfect over a kitchen island, table or desk.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.