Zoro Homepage

Balchier Outdoor Hanging 1 Light Matte Black

  • Mfr # BCR1907MBK

  • Zoro # G412347400


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Indoor/Outdoor
Indoor
Light Bulb Wattage
100W
Glass Finish
Clear Hammered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCR1907MBK
Zoro #
G412347400
UPC #
611728365649
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.25 Side

Details

Number of Lights
1
Bulb Base Type
Medium
Indoor/Outdoor
Indoor
Light Bulb Wattage
100W
Glass Finish
Clear Hammered Glass
Frame Material
STEEL
Series
Balchier
Style
Transitional
Standard
ETL Listed
Item Type
Outdoor Lantern
FINISH
Matte Black
Voltage
120V

Description

Clear hammered glass adds major visual intrigue in the Balchier lantern collection. The coastal-inspired frame is crafted from steel and finished in a classic matte black, creating a look that is both on-trend and durable. Install Balchier by itself or flank a front door with a lantern on either side to create instant, welcoming illumination for your guests. Balchier is also available as a post or hanging lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.