Baltic 3-Light Brushed Gold Flush Mount
- Mfr # BTC1616BRG
- Zoro # G923954913
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Series
Baltic
Glass Color
Gold
Lighting Certification
ETL Listed
Height
6.25 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTC1616BRG
- Zoro #
- G923954913
- UPC #
- 611728392911
- Country of Origin
- China
Dimensions
- Height
- 6.25 in
- Depth
- 15.75 in
Details
- Series
- Baltic
- Glass Color
- Gold
- Lighting Certification
- ETL Listed
- Item
- Flush Mount
- Voltage
- 120V
- Number of Lights
- 3
- Housing Finish
- Brushed Gold
- Style
- Coastal
- Body Material
- Steel
- Damp/Wet Rating
- Damp
Description
The Baltic flush mount blends natural materials with modern coastal style. Clear water glass adds rippled texture, while hand-wrapped rope detailing brings nautical charm and organic warmth. Available in matte black or brushed gold, this ceiling light features clean Scandinavian-inspired lines that complement coastal, farmhouse, and transitional interiors. Ideal for bedrooms, hallways, entryways, kitchens, and living spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.