Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baron Pendant

  • Mfr # BRO2820MK

  • Zoro # G006152441


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10.75
Housing Finish
Marcado Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRO2820MK
Zoro #
G006152441
UPC #
611728308318
Country of Origin
China

Dimensions

Length
10.75
Width
20
Diameter
20

Details

Color
Black
Housing Finish
Marcado Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
6
Collection Name
Baron
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Material
STEEL
Lamp Included
No
Standards
ETL Listed
Fixture Wattage
60
Watts
60
FINISH
Marcado Black

Description

Handsome and enchanting, Baron illuminates intimate spaces through a range of chandeliers and flush-mount fixtures. Striking ironwork and exposed candles create a warm ambience rendered in tough materials. Made entirely from steel, the textured black finish evokes time-worn patina, creating a balance of quality and distinction. The effect is intense and alluring: a focal point for any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.