Zoro Homepage

Bartlett Pendant

  • Mfr # BRL2816EK

  • Zoro # G906153173


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRL2816EK
Zoro #
G906153173
UPC #
611728323397
Country of Origin
China

Dimensions

Length
17
Width
16
Diameter
16

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Bartlett
Shade Material
Steel
Item
Pendant
Watts
60
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Material
STEEL
Standards
ETL Listed
Includes
Installation Guide
FINISH
Earth Black

Description

The Bartlett combines modern and natural elements for a simple yet powerful style statement. A handsome painted wood surround softens the frame's deep earth black finish and emphasizes the teardrop silhouette.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.