Zoro Homepage

Bartley 3-Light Brushed Nickel Vanity Light

  • Mfr # BART8624BN

  • Zoro # G406153147


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
9.25
Width
24
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BART8624BN
Zoro #
G406153147
UPC #
611728351000
Country of Origin
China

Dimensions

Length
9.25
Width
24
Diameter
24
Depth (In)
7.25

Details

Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Dimmable
Yes
Lamp Included
No
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Includes
Installation Guide

Description

Orient the Bartley bath light up or down to customize — and maximize — illumination within a primary or guest bathroom. Available in the soft sheen of brushed nickel or the clean lines of matte black, this light features subtle architectural details. A seeded glass shade offers a touch of patina.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.