This item is Discontinued.

Quoizel Billingsley Chandelier BLG5118OZ

Billingsley Chandelier (Discontinued)

  • Mfr # BLG5118OZ
  • Zoro # G106152570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLG5118OZ
Zoro #
G106152570
UPC #
611728312728
Country of Origin
China

Dimensions

Diameter
17.75
Width
17.75
Length
16.75

Details

Item
Chandelier
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Voltage
120v

Description

The Billingsley is a clean, transitional collection. Its thin, twin support frame elevates the simple silhouette, while classic accents easily coordinate with a variety of home décor styles. Complemented by etched glass shades, all fixtures are available in your choice of brushed nickel or old bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.