
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLG8628OZ
Zoro #
G806152696
UPC #
611728312537
Country of Origin
China
Dimensions
Length
9
Width
28
Diameter
28
Depth (In)
6.75
Details
Item
Vanity Light
Color
Bronze
Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Application
Home Lighting
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Medium Base
Description
The Billingsley is a clean, transitional collection. Its thin, twin support frame elevates the simple silhouette, while classic accents easily coordinate with a variety of home décor styles. Complemented by etched glass shades, all fixtures are available in your choice of brushed nickel or old bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.