Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bismarck Linear Chandelier

  • Mfr # BSK540EK

  • Zoro # G306152875


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSK540EK
Zoro #
G306152875
UPC #
611728295922
Country of Origin
China

Dimensions

Diameter
40
Length
13
Width
40

Details

Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Watts
100
Color
Black
Voltage
120v
Lighting Certification
ETL
Number of Lights
5
Standards
ETL Listed
Collection
Bismarck
Material
Steel
Lamp Included
No
Dimmable
Yes
FINISH
Earth Black

Description

The deep earth black finish of the Bismarck's geometric frame emphasizes the bold lines of its modern design. Painted gold sockets serve as the perfect contrast in both tone and style, adding drama and depth. Pair with vintage filament bulbs for maximum flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.