Zoro Homepage

Blacksmith Pendant

  • Mfr # BMS2820OK

  • Zoro # G806153327


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
23
Housing Finish
Old Black Finish
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS2820OK
Zoro #
G806153327
UPC #
611728287934
Country of Origin
China

Dimensions

Length
23
Width
19.5
Diameter
19.5

Details

Color
Black
Housing Finish
Old Black Finish
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Blacksmith
Shade Material
Steel
Item
Pendant
Standards
ETL Listed
Includes
Installation Guide
Material
STEEL
Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Watts
60
FINISH
Old Black Finish

Description

A spiral sensation, the Blacksmith's bold ironwork moves in soft curves along an orb-shaped silhouette. The old black finish includes accents of charcoal and dark silver for a sultry, smoke-like effect. The candles are fitted with cylindrical shades in frosted glass that soften the light of this stunning collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.