Shop QUOIZEL
See all product information
Create Account
Blackwood 2-Light Matte Black Table Lamp
- Mfr # TF6831MBK
- Zoro # G823954921
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
ETL Rating
Portable
Series
Blackwood
Height
23.75 in
Depth
16 in
Material
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF6831MBK
- Zoro #
- G823954921
- UPC #
- 611728396230
- Country of Origin
- China
- ETL Rating
- Portable
- Series
- Blackwood
- Material
- Resin
- Voltage
- 120V
- Item
- Table Lamp
- Style
- Traditional
- Number of Lights
- 2
- Color
- Black
- Certification
- ETL Listed
- Finish
- Matte Black
Dimensions
- Height
- 23.75 in
- Depth
- 16 in
- Width
- 16 in
Description
The Blackwood table lamp blends traditional style with Tiffany-inspired artistry and warm ambiance. A matte black finish pairs beautifully with multicolor art glass to create a rich glow filled with color, texture, and character. The scenic glass shade and sculptural textured base add timeless appeal, making Blackwood an ideal addition to living rooms, bedrooms, offices, and reading spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.