Zoro Homepage

Bordeaux Flush Mount

  • Mfr # BRX1619C

  • Zoro # G206152562


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRX1619C
Zoro #
G206152562
UPC #
611728204535
Country of Origin
China

Dimensions

Length
9
Width
19.75
Diameter
19.75
Depth (In)
19.75
Overall Width (In)
19.75

Details

Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Lamp Included
Yes
Housing Material
Steel/Crystal
Includes
Installation Guide
Fixture Wattage
40
Color
Chrome
Lighting Certification
ETL
Standards
ETL Listed
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
T4
FINISH
Polished Chrome

Description

With sparkling crystals and a sleek Polished Chrome finish, the Bordeaux Collection adds the perfect elegant touch to any room. The bulbs are included and enhance the shimmering effect of the cascading drops. Bring the signature look of Platinum by Quoizel to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.