Zoro Homepage

Bowles Outdoor Hanging 1 Light Earth Black

  • Mfr # BWE1910EK

  • Zoro # G712348718


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Style
Farmhouse
Frame Material
STEEL
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWE1910EK
Zoro #
G712348718
UPC #
611728379912
Country of Origin
China

Dimensions

Shade Dimensions
16.00 x 16.00 Top 16.00 x 16.00 Bottom 6.50 Side
Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L

Details

Number of Lights
1
Bulb Base Type
Medium
Style
Farmhouse
Frame Material
STEEL
Indoor/Outdoor
Indoor
Series
Bowles
Standard
ETL Listed
Glass Finish
Clear Seedy Glass
Light Bulb Wattage
100W
Voltage
120V
FINISH
Earth Black
Item Type
Outdoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Bowles outdoor lanterns give a nod to both industrial and coastal design. The stately silhouette features clean lines, intricate hook detailing, and exposed bulb sockets - all in a classic Earth Black finish. Clear seedy glass completes the look, offering visual intrigue and style. Bowles is available as a hanging lantern or in multiple sizes of wall light, perfect for illuminating a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.