Zoro Homepage

Bowles Outdoor Wall 1 Light Earth Black

  • Mfr # BWE8408EK

  • Zoro # G212347464


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Bowles
Watts
100W
Fixture Type
Medium
Number of Light Bulbs Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWE8408EK
Zoro #
G212347464
UPC #
611728379899
Country of Origin
China

Dimensions

Backplate Height
7.5"
Cord Length
8 Ft
Chain Length
4"
Canopy Size
8.50"W X 4.50"L
Backplate Width
5.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Bowles
Watts
100W
Fixture Type
Medium
Number of Light Bulbs Required
1
Glass Finish
Clear Seedy Glass
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Design Style
Modern
Finish
Earth Black

Description

Bowles outdoor lanterns give a nod to both industrial and coastal design. The stately silhouette features clean lines, intricate hook detailing, and exposed bulb sockets - all in a classic Earth Black finish. Clear seedy glass completes the look, offering visual intrigue and style. Bowles is available as a hanging lantern or in multiple sizes of wall light, perfect for illuminating a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.