
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDB5025AWH
Zoro #
G106153058
UPC #
611728315019
Country of Origin
China
Dimensions
Height
24
Length
25
Canopy Size
5.00 in W x 5.00 in L
Cord Length
8 ft
Details
Item
Candelabra Base
Finish
White
Fixture Voltage
120
Material
Steel
Number of Bulbs
5
Suggested Use Location
Entry/Foyer, Kitchen
Product Design
Transitional
Description
The Bradbury collection is the perfect new addition to your home. It features a bell-shaped silhouette with twisted, ribbon-like arms for just the right amount of flair. This fixture comes in an Antique White finish for a shabby chic look or a Grey Ash finish for a more updated traditional feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.