
Brampton 1-Light Matte Black Outdoor Hanging Lantern
Mfr # BRM1909MBK
Zoro # G706150563
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Base Type
Medium
Length
9.5
Height
17
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRM1909MBK
Zoro #
G706150563
UPC #
611728351925
Country of Origin
China
Dimensions
Length
9.5
Height
17
Chain Length
8
Canopy Size
0.75 in
Cord Length
12 ft
Relative Size
Large
Details
Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Shade Material
Clear
Frame Material
STEEL
Style
Exterior Lighting
Weight
7.92
FINISH
Matte Black
Description
Brampton features a silhouette reminiscent of a vintage birdcage. This sweet yet sturdy design comes in a timeless matte black finish with clear glass. Its bold silhouette makes a statement outside - or even in a rustic-inspired foyer or kitchen. Choose from flush mounts, mini pendants, hanging lanterns, wall lanterns, and even a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.