Holden 0 Light Exterior 34.75 In. Bronze
- Mfr # F7534-BRZ
- Zoro # G115390260
product price:Â
$
2,982.00
/ea
Key Features
Length
34.75 in
Bulb Included
No
Light Bulb Wattage
100W
Chain Length
72 in
Designer
Troy Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7534-BRZ
- Zoro #
- G115390260
- UPC #
- 782042486515
- Country of Origin
- China
- Item
- Exterior
- Finish
- Bronze
- Bulb Included
- No
- Light Bulb Wattage
- 100W
- Designer
- Troy Standard
- Includes
- Fixture, Hardware
- Bulb Shape
- E26 Medium Base
- Standards
- ETL Damp
- Product Care
- Clean with a soft, damp cloth
- Voltage
- 120V
- Socket Count
- 1
- Slope Compatible
- No
- Material
- Stainless Steel
- Battery Included
- No
Dimensions
- Length
- 34.75 in
- Width
- 34.75 in
- Height
- 27.25 in
- Chain Length
- 72 in
- Canopy Width
- 7 in
Description
An open and airy weave of faux reeds, designed specifically for outdoor use, form a beehive silhouette over a clear glass shade. The two-tone finish adds a natural, neutral hint of color. Bring a modern organic style to outdoor living spaces with this beautiful exterior lantern pendant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.