Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bramshaw 1-Light Matte Black Outdoor Wall Lantern

  • Mfr # BRAM8406MBK

  • Zoro # G406150375


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6.5
Length
13.75
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRAM8406MBK
Zoro #
G406150375
UPC #
611728350317
Country of Origin
China

Dimensions

Width
6.5
Length
13.75
Dia. (In.)
6.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Matte Black
Glass Color
Black
Fixture Wattage
100
Housing Material
Aluminum
Lighting Certification
ETL
Lamp Included
No
Standards
ETL Listed
Lamp Type
Incandescent

Description

With distressed wood accents and a matte black frame, Bramshaw catches the eye while illuminating both indoor and outdoor spaces. This dazzling collections casts fascinating shadows thanks to clear seeded glass. Choose from a mini pendant, hanging outdoor lantern, outdoor wall lanterns, or a post lantern. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.