Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bravado Pendant

  • Mfr # PCBO2816C

  • Zoro # G906152824


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCBO2816C
Zoro #
G906152824
UPC #
611728300404
Country of Origin
China

Dimensions

Length
27
Width
15.75
Diameter
15.75

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Bravado
Shade Material
Steel
Item
Pendant
Dimmable
Yes
CRI
90
Color Temperature
3000K
Material
STEEL
Lamp Included
Yes
Includes
Installation Guide
Fixture Wattage
27
Standards
ETL Listed
FINISH
Polished Chrome

Description

Platinum by Quoizel is an exciting platform of contemporary design - playful and dramatic expressions in lighting. This collection utilizes energy-efficient light sources, creating a captivating effect through the intensity of light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.