Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Briar 9-Light Antique White Chandelier BRR5025AWH

Briar 9-Light Antique White Chandelier (Discontinued)

  • Mfr # BRR5025AWH
  • Zoro # G206152494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRR5025AWH
Zoro #
G206152494
UPC #
611728342459
Country of Origin
China

Dimensions

Width
25.75
Diameter
25.75
Length
21.25

Details

Item
Chandelier
Housing Finish
Antique White
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
White
Lamp Included
No
Dimmable
Yes
Voltage
120v
Material
Steel
Lighting Certification
ETL

Description

Available in antique white or matte black, the Briar chandelier brings high drama and elegance at once. Its two-tier construction creates a stylized fleur de lis shape, underscoring its subtle French Country style. Add in clear candelabra bulbs (not included) for a vintage lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.