Zoro Homepage

Brigitta Chandelier 8 Lights Matte Black

  • Mfr # BGA5030MBK

  • Zoro # G612348405


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Brigitta
Voltage
120V
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGA5030MBK
Zoro #
G612348405
UPC #
611728357569
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Canopy Size
5.00"W X 5.00"L

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Brigitta
Voltage
120V
Number of Lights
8
Standards
ETL Listed
Style
Traditional
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Part of the Quoizel Naturals series, the Brigitta chandelier exemplifies modern bohemian style with draped wooden beadwork throughout. The finish is up to you: keep it light and airy with a brushed nickel finish, or create a moodier vibe in matte black. Two sizes allow for a tailor-made fit ideal for a romantic dining space or kitchen.


  • •Product Finish: Black
  • •Product Electrical: Candelabra Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.