Zoro Homepage

Bryn Pendant 5 Lights Aged Brass

  • Mfr # BYN2824AB

  • Zoro # G312348927


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
5
Style
Traditional
Collection Name
Bryn
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYN2824AB
Zoro #
G312348927
UPC #
611728358498
Country of Origin
China

Dimensions

Canopy Size
5.50"W X 5.50"L
Shade Dimensions
4.00 Top 4.00 Bottom 5.25 Side
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
5
Style
Traditional
Collection Name
Bryn
Item
Pendant
Watts
60W
Standards
ETL Listed
Material
STEEL
Fixture Type
Candelabra
FINISH
Aged Brass
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

The Bryn pendant features alluring open framework that casts enchanting shadows. Use it alone in an entryway or as a trio or more to illuminate a kitchen island. Whether in aged brass or antique nickel, Bryn spotlights unapologetically pretty design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.