Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buckley Pccv

  • Mfr # BUK8406MBK

  • Zoro # G312347470


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Series
Buckley
Style
Glam
Glass Finish
Clear Beveled Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUK8406MBK
Zoro #
G312347470
UPC #
611728365939
Country of Origin
China

Dimensions

Backplate Height
8"
Cord Length
8 Ft
Canopy Size
5.00"W X 5.00"L
Backplate Width
5.25"

Details

Number of Lights
1
Bulb Base Type
Medium
Series
Buckley
Style
Glam
Glass Finish
Clear Beveled Glass
Frame Material
STEEL
Indoor/Outdoor
Indoor/Outdoor
Standard
ETL Listed
Light Bulb Wattage
60W
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Item Type
Outdoor Lantern
FINISH
Matte Black
Voltage
120V

Description

Buckley outdoor lanterns showcase classic design elements paired with industrial style gold accents. A sturdy matte black frame is accentuated by clear beveled glass panels for a classic look that is designed to withstand the elements. As part of our Coastal Armour collection, this product is durable, marine grade. Buckley is available as a wall, post, or hanging lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.