Mark D. Sikes X Lake County 4 Light Lantern 11.5 In. French Iron
- Mfr # F2526-FRN
- Zoro # G015390339
product price:Â
$
638.00
/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Shade Material
Glass
Bulb Included
No
Light Bulb Wattage
40W
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2526-FRN
- Zoro #
- G015390339
- UPC #
- 782042373327
- Country of Origin
- China
- Item
- Lantern
- Shade Material
- Glass
- Bulb Included
- No
- Light Bulb Wattage
- 40W
- Finish
- French Iron
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Designer
- Mark D. Sikes
- Socket Count
- 4
- Standards
- UL Damp
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Battery Included
- No
- Material
- Iron and Steel
Dimensions
- Length
- 11.5 in
- Width
- 11.5 in
- Height
- 25.75 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
Description
A modern take on nautical design, Lake County is versatile enough to work in a rustic retreat or contemporary city dwelling. A matte black frame is accented with seeded glass panes, creating a soft glow of diffused light. Available in French Iron as a wall sconce, pendant, flush mount and post lamp.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.